Beli analitical balance di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Semi-Micro Analytical Balance
    Mulai

    Rp50.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
  2. ASKER Rubber Hardness Tester A Type (Alat Uji Kekerasan)
    Mulai

    Rp19.999.900

    ASKER Rubber Hardness Tester A Type (Alat Uji Kekerasan)
    Deskripsi:
    Type A durometer for general rubber (medium hardness).It is a "Type A durometer (for medium hardness)" widely used in domestic and overseas standards such as JIS K 6253-3, ISO 7619-1, and ASTM D 2240. It is the mainstream for measuring the hardness of various rubber products.The shape of the push needle is a conical trapezoid with a height of 2.50 mm.The pressurized surface that comes into contact with the sample is as wide as 44 mm wide x 18 mm deep, enabling stable measurement. There is a long leg type (AL type) that can measure even if the measurement part of the sample is narrow or dented.
    atribut:
    • Usage: General Rubber
    • Dimensions (mm): 44x18
    • Hole Diameter (mm): 3
    • External Dimensions (mm): Approximately 57x30x76
    • Scale Range : 0 to 100 points
  3. OHAUS ADVENTURER Series Analytical and Precision Balances
    Mulai

    Rp40.999.900

    OHAUS ADVENTURER Series Analytical and Precision Balances
    Deskripsi:
    Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.
    atribut:
    • Internal Calibration: AutoCal™ - Automatic
  4. OHAUS Neraca Presisi (Timbangan Presisi)
    Mulai

    Rp6.699.900

    OHAUS Neraca Presisi (Timbangan Presisi)
    Deskripsi:
    The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages
    atribut:
    • Pan Construction: Stainless Steel
    • Tare Range: To Capacity By Subtraction
  5. AND Compact Analytical Balance
    Mulai

    Rp24.999.900

    AND Compact Analytical Balance
    Deskripsi:
    Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mm
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
    • Weighing Pan (mm): Ø 90
  6. AND Semi-Micro Analytical Balance
    Mulai

    Rp39.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-Micro Analytical BalanceSemi-micro, 0.01 mg resolution up to 42 g (GR-202). Handy lever on the front to open either side of the weighing chamber for quick and efficient access. Small footprint of 249 mm by 330 mm to save space.Features- Semi-
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
    • Weighing Pan (mm): Ø 85
  7. ASKER Durometer Type C
    Mulai

    Rp44.999.900

  8. OHAUS Pioneer (PX) External Calibration
    Mulai

    Rp23.999.900

    OHAUS Pioneer (PX) External Calibration
    Deskripsi:
    The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.
  9. JOAN LAB Analytical Balance
    Mulai

    Rp17.999.900

    JOAN LAB Analytical Balance
    Deskripsi:
    1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printer
    atribut:
    • Reachable (g): 0.0001
    • Display Modes: LCD
    • Pansize (mm): Φ80
    • Power Supply (V): AC110-240 Adaptor
  10. Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)
    Mulai

    Rp46.999.900

    Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)
    Deskripsi:
    The 4.5-inch color TFT touchscreen display can be operated with cotton, silicone and rubber gloves. .. The monoblock weighing cell with built-in fully automatic adjustment (calibration) mechanism / FACT function consistently provides reliable results. .. The smallest installation area in the series. Does not take up installation space.
  11. AND Analytical Balance
    Mulai

    Rp52.999.900

    AND Analytical Balance
    atribut:
    • Plate Size (mm): 90
    • Display Rewriting Interval (time/s): 5 or 10
    • Accessories: Data counication software WinCT (CD-ROM)
    • Outer Dimension (mm): 217x442x316
    • Percent Mode/100% Registered Minimum Mass (mg): 10
    • Pieces Mode/Minimum Unit Mass (mg): 0.1
    • Power Supply (50/60Hz) (VAC): 100
  12. OHAUS Analytical Balance Digital
    Mulai

    Rp179.999.900

    OHAUS Analytical Balance Digital
    atribut:
    • UNSPSC: 41111517
  13. WANT Analytical Balance
    Mulai

    Rp14.999.900

    WANT Analytical Balance
    Deskripsi:
    Analytical Balance 220g x 0.1 mg
  14. OHAUS Pioneer (PX) Internal Calibration
    Mulai

    Rp39.999.900

    OHAUS Pioneer (PX) Internal Calibration
    Deskripsi:
    The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.
    atribut:
    • Internal Calibration: AutoCal™ - Automatic
  15. SARTORIUS Basic Balance
    Mulai

    Rp27.999.900

    SARTORIUS Basic Balance
    atribut:
    • Material: weighing dish/Stainless Steel , Housing/PBT (polybutylene terephthalate) , Windshield/Glass/PBT (polybutylene terephthalate)
    • Interface: RS 232 9 pin/USB-C
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
  16. ASKER (Kobunshi Keiki) Asker rubber hardness tester JA type (Alat Uji Kekerasan)
    Mulai

    Rp19.999.900

    ASKER (Kobunshi Keiki) Asker rubber hardness tester JA type (Alat Uji Kekerasan)
    Deskripsi:
    Asker JA type durometer for general rubber, conforming to the old JIS K 6301. A rubber hardness tester that complies with the old JIS K 6301. Even now, it may be used for measurement data based on agreement between the parties and for internal management data. The shape of the push needle is a conical trapezoid with a height of 2.54 mm. The pressurized surface that comes into contact with the sample is as wide as 44 mm wide x 18 mm deep, enabling stable measurement. There is a long leg type (JAL type) that can measure even if the measurement part of the sample is narrow or dented.General rubber
    atribut:
    • Conformed Standard: JIS K 6301
    • Dimensions (mm): [Pressing surface] 44 x 18 (rectangular)
    • Mass (g): 200
    • Minimum Scale: 1 point (test accuracy ± 1 point)
    • Outer Dimensions, Width W x Depth D x Height H (mm): About 57 x 30 x 76
  17. RADWAG Analytical Balances AS R2 PLUS
    Mulai

    Rp77.999.900

    RADWAG Analytical Balances AS R2 PLUS
    atribut:
    • Maximum Capacity (g): 60 / 220
    • Minimum Load (mg): 1
    • Linearity (mg): ±0.05/0.2
    • Adjustment: Internal (automatic)
    • OIML Class: I
    • Communication Interface: 2xRS232, 2xUSB-A (interchangeable), USB-B, Wi-Fi (option)
    • Display: LCD (backlit)
    • Gross Weight (kg): 9.3
    • Levelling System: Manual
    • Net Weight (kg): 7.3
    • Packaging Dimensions (mm): 495x400x515
    • Weighing Pan Dimensions (mm): Ø90 + Ø85 (option)
  18. OHAUS Timbangan Presisi Digital (Neraca Digital Presisi)
    Mulai

    Rp4.999.900

    OHAUS Timbangan Presisi Digital (Neraca Digital Presisi)
    Deskripsi:
    Precision Scale menawarkan akurasi tinggi dengan kalibrasi otomatis dan layar digital tajam. Cocok untuk laboratorium, riset, dan kontrol kualitas.
Daftar Harga analitical balance Terbaru October 2026
OHAUS Analytical BalanceRp24.999.900
AND Semi-Micro Analytical BalanceRp50.999.900
ASKER Rubber Hardness Tester A Type (Alat Uji Kekerasan)Rp19.999.900
OHAUS ADVENTURER Series Analytical and Precision BalancesRp40.999.900
OHAUS Neraca Presisi (Timbangan Presisi)Rp6.699.900
AND Compact Analytical BalanceRp24.999.900
AND Semi-Micro Analytical BalanceRp39.999.900
ASKER Durometer Type CRp44.999.900
OHAUS Pioneer (PX) External CalibrationRp23.999.900
JOAN LAB Analytical BalanceRp17.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)